ZURN Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp279.900 - Rp2.899.900
Spesifikasi
ColorSilver
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sink drains with a flat strainer allow the free flow of water down the drain while keeping dirt and debris from clogging pipes. Strainers do not close the drain and stop the flow of water.
Feature
Sink Drain Grate Finish Chrome Outlet Location Bottom Resistance Properties Corrosion Resistant Product Type Sink Drain Includes Grate Yes Pipe Outside Diameter 1 1/2 in Standards CSA B125.2 CSA B125.1 cUPC Shape Round Body Height 14 9/16 in Body Diameter 2 1/4 in Grate Material Brass Basin Finish Chrome Grate Surface Type Round Holes Color Silver Connection Type Threaded Drain Material Brass

Ulasan Produk

Tidak ada ulasan