ORION Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp2.599.900 - Rp2.999.900
Spesifikasi
UNSPSC40141701
Body Diameter (inch)1-1/2
Body Height (inch)4-1/4
ColorBlack
Connection Thread TypeIPS
Connection TypeThreaded
For use withLavatory Sinks
IncludesSlip Nuts and Washer
MaterialPlastic
Pipe Diameter (inch)1-1/2
Product TypeDrain Assembly
Resistance PropertiesCorrosion Resistant
ShapeRound
Thread Size (in)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flow sights with indicators show liquids moving through a system. These inline devices use impellers or rotors to visually represent the flow of media.
Feature
Drain Assembly Thread Size 1 1/2 in Outlet Location Bottom Resistance Properties Corrosion Resistant Product Type Drain Assembly Pipe Outside Diameter 1 1/2 in Standards - Shape Round Body Height 4 1/4 in Body Diameter 1 1/2 in Connection Thread Type IPS Color Black Connection Type Threaded Drain Material Plastic

Ulasan Produk

Tidak ada ulasan