MOEN Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp889.900
Spesifikasi
UNSPSC30181504
ColorSilver
FinishChrome
Grate MaterialBrass
Grate Surface TypeRound Holes
MaterialBrass
Overall Diameter (inch)2-1/8
Overall Height (inch)3
Resistance PropertiesVandal Resistant
ShapeRound
StandardsCSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shower arms without flanges are straight or curved metal pipes threaded on either end to connect the water source behind the wall to a fixed showerhead. Wall-mounted or ceiling-mounted flanges are not included and must be purchased separately.
Feature
Grid Outlet Location Bottom Resistance Properties Vandal Resistant Standards CSA Shape Round Grate Material Brass Basin Finish Chrome Grate Surface Type Round Holes Color Silver Overall Height 3 in Drain Material Brass

Ulasan Produk

Tidak ada ulasan