ENCORE Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp2.699.900 - Rp6.999.900
Spesifikasi
UNSPSC40141701
ColorSilver
Connection TypeThreaded
Drain Stopper TypeTrip Lever
FinishNickel
For use withSinks
Grate FinishNickel Plated
Includes StrainerYes
Pipe Diameter (inch)1-1/2
Product TypeDrain Assembly
ShapeRectangular
StandardsCSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sink drains feature a hand-operated lever that is pushed down to lift the drain cover and allow water to flow down the drain. Pulling up on the lever moves the drain cover down to stop the flow of water down the drain. They eliminate the need for people to put their hands in dirty water to remove the drain.
Feature
Drain Assembly Grate Finish Nickel Plated Outlet Location Bottom Resistance Properties Chemical Resistant Heat Resistant Product Type Drain Assembly Includes Strainer Yes Pipe Outside Diameter 1 1/2 in Standards CSA Strainer Type Basket Strainer Shape Rectangular Body Height 4 1/8 in Body Diameter 4 3/8 in Connection Thread Type NPT Strainer Material Stainless Steel Basin Finish Nickel Grate Surface Type Radial Color Silver Connection Type Threaded Drain Material Nickel Bronze

Ulasan Produk

Tidak ada ulasan