ELKAY Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp2.299.900
Spesifikasi
UNSPSC40141701
Body Height (inch)7-5/16
ColorSilver
Connection TypeGasket
FinishChrome
For use withSinks
Grate FinishChrome
Grate Surface TypeSlotted
Includes StrainerYes
MaterialStainless Steel
Overall Diameter (inch)4-1/2
Overall Height (inch)7-5/16
Pipe Diameter (inch)1-1/2
Product TypeSink Drain
Resistance PropertiesCorrosion Resistant; Rust Resistant
StandardsASME A112.18.2; CSA B125.2
Strainer MaterialStainless Steel
Strainer TypeBasket Strainer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sink drains are commonly used in kitchens and include a basket strainer that prevents food and other debris from going down the drain and clogging pipes. The strainer fits into the drain assembly and lifts out easily for cleaning.
Feature
Sink Drain ADA Compliant No Grate Finish Chrome Outlet Location Bottom Resistance Properties Corrosion Resistant Rust Resistant Product Type Sink Drain Includes Strainer Yes Pipe Outside Diameter 1 1/2 in Standards ASME A112.18.2 CSA B125.2 Strainer Type Basket Strainer Body Height 7 5/16 in Strainer Material Stainless Steel Basin Finish Chrome Grate Surface Type Slotted Color Silver Overall Height 7 5/16 in Connection Type Gasket Drain Material Stainless Steel

Ulasan Produk

Tidak ada ulasan