DOMINION COMMERCIAL FAUCETS Sink Drains

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC40141701
Body Height (inch)5
ColorSilver
Connection TypeThreaded
Drain Stopper TypeTrip Lever
FinishChrome
For use withSinks
Grate MaterialBrass
IncludesNut and Cap; Overflow Outlet; Twist Handle
Includes GrateYes
MaterialBrass
Overall Diameter (inch)2
Pipe Diameter (inch)2
Product TypeDrain Assembly
Resistance PropertiesCorrosion Resistant
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sink drains feature a hand-operated lever that is pushed down to lift the drain cover and allow water to flow down the drain. Pulling up on the lever moves the drain cover down to stop the flow of water down the drain. They eliminate the need for people to put their hands in dirty water to remove the drain.
Feature
Drain Assembly Resistance Properties Corrosion Resistant Product Type Drain Assembly Includes Grate Yes Pipe Outside Diameter 2 in Shape Round Body Height 5 in Grate Material Brass Basin Finish Chrome Color Silver Connection Type Threaded Drain Material Brass

Ulasan Produk

Tidak ada ulasan