DANCO Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp789.900
Spesifikasi
UNSPSC40141701
Body Height (inch)8-1/2
ColorSilver
Drain Stopper TypePop Up
FinishBrushed
For use withLavatory Sinks
Grate FinishBrushed Nickel
MaterialBrass
Overall Diameter (inch)2-1/8
Pipe Diameter (inch)2
Product TypeSink Drain
Resistance PropertiesCorrosion Resistant
ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dome lever faucet handles have a rounded cap with a small wing that extends to offer more leverage than a knob handle. They're typically used on dual-handle faucets.
Feature
Sink Drain Grate Finish Brushed Nickel Resistance Properties Corrosion Resistant Product Type Sink Drain Pipe Outside Diameter 2 in Shape Round Body Height 8 1/2 in Basin Finish Brushed Color Silver Drain Material Brass

Ulasan Produk

Tidak ada ulasan