CHICAGO FAUCETS Sink Drains

Sebelum PPN:
Rp669.900
Spesifikasi
UNSPSC40142501
Body Height (inch)5-3/4
ColorSilver
Connection TypeSlip
FinishChrome
For use withSinks
Grate FinishChrome
Grate MaterialBrass
Grate Surface TypeFlat
Includes (inch)1-1/4 Tailpiece
Includes GrateYes
Includes StrainerYes
MaterialBrass
Overall Diameter (inch)2-1/4
Pipe Diameter (inch)1-1/4
Product TypeDrain Assembly
ShapeRound
StandardsASME A112.18.2; CSA B125.2; cUPC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sink drains with a flat strainer allow the free flow of water down the drain while keeping dirt and debris from clogging pipes. Strainers do not close the drain and stop the flow of water.
Feature
Drain Assembly Grate Finish Chrome Outlet Location Bottom Product Type Drain Assembly Includes Strainer Yes Includes Grate Yes Pipe Outside Diameter 1 1/4 in Standards ASME A112.18.2 CSA B125.2 cUPC Shape Round Body Height 5 3/4 in Grate Material Brass Basin Finish Chrome Grate Surface Type Flat Color Silver Connection Type Slip Drain Material Brass

Ulasan Produk

Tidak ada ulasan