ADVANCE TABCO Sink Drain (Saringan Wastafel)

Sebelum PPN:
Rp1.299.900 - Rp7.599.900
Spesifikasi
Connection TypeThreaded
Includes StrainerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sink drains feature a hand-operated lever that is pushed down to lift the drain cover and allow water to flow down the drain. Pulling up on the lever moves the drain cover down to stop the flow of water down the drain. They eliminate the need for people to put their hands in dirty water to remove the drain.
Feature
Drain Assembly Outlet Location Bottom Resistance Properties Corrosion Resistant Product Type Drain Assembly Includes Strainer Yes Pipe Inside Diameter 1 1/2 in Pipe Outside Diameter 2 in Shape Round Body Height 4 1/2 in Connection Thread Type NPT Grate Material Stainless Steel Basin Finish Brass Color Brass Connection Type Threaded Drain Material Brass

Ulasan Produk

Tidak ada ulasan