ZURN Sink Drain Trap, Connector & Extension (Sifon dan Sambungan Wastafel)

Sebelum PPN:
Rp229.900 - Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
P-traps combine a 90° elbow with a J-shaped bend that retains a small amount of water to form a seal that allows wastewater to pass through but prevents toxic sewer gases and odors from escaping back up through the drain and into a dwelling. These traps also collect debris, which helps prevent blockages and makes it easier to recover items inadvertently flushed down the drain. P-traps connect to pipes under sinks, bathtubs, and showers.
Feature
Trap Gauge 17 ga Nominal Pipe Size 1 1/4 in 1 1/2 in Pipe Outside Diameter 1 1/2 in Includes Cleanout No Outlet Connection Type Slip Product Type Trap Includes Nuts Bend Radius Not Applicable Inlet Connection Type Slip Material Brass Finish Chrome Color Silver Trap Type P-Trap Overall Length 7 1/2 in

Ulasan Produk

Tidak ada ulasan