GENTA Single-Side-Joystick-Handle Single-Hole Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)1.5
IncludesDeck Plate; Mounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1255
SeriesGena
Spout Height (inch)16
Spout Length (inch)8-3/8
Spout Reach (inch)7-11/16
StandardsASME A112.18.1/CSA B125.1; IAPMO; NSF 372; NSF 61/9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose inline duct fans install into existing ductwork to create increased airflow and improve efficiency. They are commonly used for general ventilation, temperature control, humidity control, and the removal of unwanted odors.
Feature
Item Gooseneck Kitchen Faucet

Ulasan Produk

Tidak ada ulasan