EZ-FLO Single-Side-Joystick-Handle Single-Hole Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp4.599.900 - Rp5.899.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialMetal
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.8
IncludesHandle
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number32371
Spout Height (inch)8-1/2
Spout Length (inch)9
Spout Reach (inch)8-3/8
StandardsAB1953; cUPC; NSF
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck pull-out-spout faucets have a spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels. A flexible, retractable hose at the end of the spout can be pulled out to allow the water to be directed where it is needed.
Feature
Item Gooseneck Pull Out Kitchen Faucet

Ulasan Produk

Tidak ada ulasan