BESTCARE Single-Metering-Handle Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp21.999.900 - Rp25.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceNo
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialStainless Steel
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetSpray
Flow Rate (gpm)0.7
Ligature ResistantYes
Max. Installation Surface Thickness (inch)1
Mounting Type - FaucetDeck
SeriesWH3373
Spout Height (inch)2
Spout Length (inch)2
StandardsUPC
Temperature ControlNo
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cone-spout faucets are shaped like a rounded triangle, or cone. Their shape makes it difficult to use the faucets as a ligature point or a point of self-harm, making them suitable for hospitals, prisons, and mental health settings.
Feature
Item Ligature Resistant Bathroom Faucet

Ulasan Produk

Tidak ada ulasan