MOEN Single-Metering-Handle Single-Hole Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp6.199.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)0.5
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-3/8
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number52100
SeriesM-Press
Spout Height (inch)2
Spout Length (inch)3-5/8
Spout Reach (inch)3-3/4
StandardsASME A112.18.1/CSA B125.1
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Screws
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
Feature
Item Straight Spout Bathroom Faucet

Ulasan Produk

Tidak ada ulasan