PENTAIR/EVERPURE Single-Lever-Handle Single-Hole Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC40141702
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet FinishChrome
Faucet Handle MaterialPlastic
Faucet TypeKitchen Sink Faucet
Features•Lead free construction •Easy installation with common household tools
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)0.5
IncludesFaucet; Fittings; Instructions
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-3/4
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
SeriesEverpure Touch-Flo
Spout Height (inch)8-1/4
Spout Length (inch)12-11/16
Spout Reach (inch)6-1/8
StandardsNSF 61
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/4
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 6000 threaded fittings connect with extreme-pressure (3001+ psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
Feature
Item Gooseneck Kitchen Faucet

Ulasan Produk

Tidak ada ulasan