ZURN Single-Joystick-Handle Two-Hole Off-Centerset Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp9.499.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeKitchen Sink Faucet
FeaturesCeramic Disc Cartridge; Swing Gooseneck Spout; Temperature Limit Stop
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
IncludesLever Handle; Stainless Steel Flex Connection Hoses and Mounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/4
Max. Mounting Hole Center Distance (inch)6
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number63233001
SeriesAquaSpec
Spout Height (inch)10-3/4
Spout Length (inch)5-3/8
Spout Reach (inch)5-5/8
StandardsASME A112.18.1
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
Feature
Item Gooseneck Kitchen Faucet

Ulasan Produk

Tidak ada ulasan