T S BRASS Single-Joystick-Handle Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp4.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
IncludesSingle Lever Faucet
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-3/8
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number013111-45
Spout Length (inch)4
Spout Reach (inch)4-3/8
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostat guards are made of plastic for a more attractive appearance than steel guards, making them ideal for light commercial settings, such as offices, restaurants, or retail stores. A lock and key prevent unauthorized personnel from adjusting the temperature or tampering with the thermostat. These guards are ventilated, allowing airflow to circulate around the thermostat for an accurate temperature reading.
Feature
Item Low Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan