EZ-FLO Single-Joystick-Handle Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp3.199.900 - Rp3.399.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Drain StyleDrain with Pop-Up Rod
Faucet ActivationManual
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
FeaturesHot and Cold Indicators; Washerless Cartridge
Flow Outlet Type - FaucetAerated
IncludesHandle, 50/50 Pop-Up
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-1/2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Power SourceNone
StandardsAB1953; cUPC; NSF
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mid-arc-spout faucets have taller spouts than low-arc-spout faucets. The curve under these spouts offers space for filling vases and other tall vessels, and the water flow from the spout does not splash as much as taller spouts.
Feature
Item Mid Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan