MOEN Single-Joystick-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp4.599.900 - Rp5.099.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.5
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 3000 socket weld (SW) fittings connect with medium- to high-pressure (300-3000 psi) pipe. Socket weld fittings attach by inserting pipe into the recessed area of the fitting. The pipe and the fitting are square cut for easy fillet welding and installation. These fittings are welded to the same thickness unthreaded pipe.
Feature
Item Low Arc Kitchen Faucet

Ulasan Produk

Tidak ada ulasan