EZ-FLO Single-Joystick-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Features (⁰)180 Swivel Spout; Washerless Cartridge
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.8
IncludesHandle
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number32101LF; 32112
SeriesTraditional Collection
Spout Height (inch)4-13/16
Spout Length (inch)9-3/8
Spout Reach (inch)7-15/16
StandardsAB1953; cUPC; NSF
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
Feature
Item Straight Kitchen Faucet

Ulasan Produk

Tidak ada ulasan