DOMINION FAUCETS Single-Joystick-Handle Four-Hole Widespread with Sprayer Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.75
IncludesYes
Ligature ResistantNo
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model NumberPB70S
SeriesSilver
Spout Length (inch)8
StandardsNSF 61/9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.
Feature
Item Low Arc Kitchen Faucet

Ulasan Produk

Tidak ada ulasan