T S BRASS Single-Hole Wall-Mount Glass Fillers

Sebelum PPN:
Rp4.699.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialPlastic
Faucet TypeGlass Filler
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)0.25-2.25
IncludesPush Back Arm
Ligature ResistantNo
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number015589-40
Spout Height (inch)4-9/16
Spout Length (inch)4-1/8
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypeFemale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance. These faucets have a lever that users push a glass against to start the flow of water. When the lever is released, the flow of water stops.
Feature
Item Glass Filler

Ulasan Produk

Tidak ada ulasan