DOMINION COMMERCIAL FAUCETS Single-Hole Deck-Mount Pre-Rinse Faucets

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40142121
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypePre-Rinse Faucet
Flow Outlet Type - FaucetSpray
Flow Rate (gpm)1.6
IncludesDeck Mount; Pre-Rinse Faucet; Solid Lever Handles
Mounting Type - FaucetDeck
StandardsAB1953
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Medium-pressure (300-999 psi) pipe and nipples connect with fittings. *Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Item Pre Rinse Faucet

Ulasan Produk

Tidak ada ulasan