CHICAGO FAUCETS Single-Hole Deck-Mount Bar Sink Faucets

Sebelum PPN:
Rp8.399.900 - Rp9.499.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBar Faucet
FeaturesMounting Hardware Included
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.5
IncludesMounting Hardware
Ligature ResistantNo
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1-099XKJKABNF; 1-100XKJKABNF
Spout Length (inch)5-1/4
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Vandal Resistant FeaturesVandal Resistant Handles

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-lever-handle single-hole deck-mount bar sink faucets have two L-shaped handles that users pull toward or push away from themselves to start or stop the flow of water. Each handle is operated separately to control the hot and cold water supplies and adjust the water temperature.
Feature
Item Gooseneck Bar Faucet

Ulasan Produk

Tidak ada ulasan