T S BRASS Single-Cross-Handle Single-Hole Wall-Mount Bathroom Faucets

Sebelum PPN:
Rp3.599.900
Spesifikasi
UNSPSC40141702
ADA ComplianceNo
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)6.25
IncludesBlue Cold Water Index
Ligature ResistantNo
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number007900-40
Spout Length (inch)3-5/8
Spout Reach (inch)3-5/8
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeFemale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
Feature
Item Low Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan