ZURN Single-Cross-Handle Single-Hole Deck-Mount Laboratory Faucets

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceNo
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialPlastic
Faucet FinishPolypropylene
Faucet Handle MaterialPlastic
Faucet TypeLaboratory Faucet
FeaturesNeedle Point Valve and Gooseneck Spout
Flow Outlet Type - FaucetNozzle
Flow Rate (gpm)2.2
IncludesFaucet with Integral Shank; Needle Point Valve and Rigid Gooseneck Spout
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/8
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
SeriesAquaSpec
StandardsASME A112.18.1/CSA B125.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostat guards are made of steel to withstand impact damage in government, military, industrial, and educational applications. A lock and key prevent unauthorized personnel from adjusting the temperature or tampering with the thermostat. These guards are ventilated, allowing airflow to circulate around the thermostat for an accurate temperature reading.
Feature
Item Gooseneck Laboratory Faucet

Ulasan Produk

Tidak ada ulasan