SPEAKMAN Shower Faucets

Sebelum PPN:
Rp12.999.900 - Rp44.999.900
Spesifikasi
CEC CompliantNon CEC Compliant
Connection Size (inch)1/2
Face ShapeCircle
Faucet Body MaterialBrass
Includes CartridgeYes
Includes Check StopNo
Includes Drain StopperNo
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleYes
Includes StemNo
Includes ValveYes
Ligature ResistantNo
Shower Head MaterialPlastic
Showerhead FunctionSingle
Showerhead Spray PatternJet
Showerhead TypeWall Mounted
Vandal Resistant FeaturesVandal Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Exposed shower faucets with fixed showerheads allow users to install a showerhead in front of the wall without additional behind-the-wall plumbing or drilling. These shower faucets include a riser tube, connecting pipe, showerhead, control handles, shower arms, and flanges.
Feature
Showerhead Kit ADA Compliance Yes Non CEC Compliant Connection Size 1/2 in NPT Face Shape Circle Faucet Body Material Brass Faucet Handle Type Cross Fixed Showerhead Flow Rate 2 gpm Fixed Showerhead Thickness 3 17/32 in Fixed Showerhead Width 2 3/4 in Handle Length 3 in Number of Handles 2 Speakman Commander Series Shower Connection Type 1/2 in NPT Shower Valve Type Reversible Showerhead Function Single Showerhead Material Plastic Showerhead Shape Bulb

Ulasan Produk

Tidak ada ulasan