POWERS Shower Faucet (Pancuran dengan Keran)

Sebelum PPN:
Rp10.999.900 - Rp82.999.900
Spesifikasi
ADA ComplianceYes
CEC CompliantCEC Compliant
Face ShapeCircle
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes Trim PlateYes
Includes ValveYes
Ligature ResistantNo
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeWall Mounted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
Feature
Showerhead Kit ADA Compliance Yes CEC Compliant Connection Size 1/2 in IPS Face Shape Circle Faucet Body Material Brass Faucet Handle Type Lever Fixed Showerhead Flow Rate 4.6 gpm Fixed Showerhead Width 1 3/4 in Number of Handles 1 Powers Biltmore 900 Series Shower Connection Type 1/2 in IPS Shower Valve Type Pressure Balancing Showerhead Function Single Showerhead Shape Trumpet Showerhead Spray Pattern Regular Wall Mounted Trim Finish Chrome Trim Plate Shape Circle

Ulasan Produk

Tidak ada ulasan