MOEN COMMERCIAL Shower Faucet (Pancuran Genggam)
#Grup produk P109438896
Spesifikasi
| UNSPSC | 40141703 |
|---|---|
| ADA Compliance | Yes |
| CEC Compliant | Non CEC Compliant |
| Connection Size (inch) | 1/2 |
| Connection Type | NPT |
| Face Shape | Circle |
| Fixed Showerhead Flow Rate (gpm) | 2.5 |
| Handheld Showerhead Flow Rate (gpm) | 2.5 |
| Handheld Showerhead Thickness (inch) | 3-5/16 |
| Handheld Showerhead Width (inch) | 3-5/16 |
| Handle Length (inch) | 3-7/16 |
| Includes | Drop Ell; Hand Shower; Slide Bar; Vacuum Breaker |
| Includes Cartridge | Yes |
| Includes Check Stop | Yes |
| Includes Drain Stopper | No |
| Includes Fixed Showerhead | Yes |
| Includes Handheld Showerhead | Yes |
| Includes Handle | Yes |
| Includes Hot Temperature Limit | Yes |
| Includes Stem | Yes |
| Includes Trim Plate | Yes |
| Includes Valve | Yes |
| Ligature Resistant | No |
| Series | Commercial |
| Shower Head Material | Metal |
| Shower Valve Type | Pressure Balancing |
| Showerhead Function | Single |
| Showerhead Spray Pattern | Regular |
| Showerhead Type | Handheld; Wall Mounted |
| Standards | ASME A112.18; ASME A112.18.1/C; ADA |
| Trim Finish | Chrome |
| Trim Plate Height (inch) | 5 |
| Trim Plate Shape | Circle |
| Trim Plate Width (inch) | 5 |
| Vandal Resistant Features | Vandal Resistant Showerhead |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shower faucets with fixed and handheld showerheads include both fixed and handheld showerheads, wall attachment hardware, plus the faucet control handles and trim. These components are interchangeable without altering the behind-the-wall plumbing in residences, hotels/motels, gyms, locker rooms, and behavioral facilities.
Feature
Showerhead Kit ADA Compliance Yes Non CEC Compliant Connection Size 1/2 in NPT Face Shape Circle Faucet Handle Type Lever Fixed Showerhead Flow Rate 2.5 gpm Handheld Showerhead Flow Rate 2.5 gpm Handheld Showerhead Thickness 3 5/16 in Handheld Showerhead Width 3 5/16 in Handle Length 3 7/16 in Number of Handles 2 Moen Commercial Series Shower Connection Type 1/2 in Male NPSL Shower Valve Type Pressure Balancing Showerhead Function Single Showerhead Material MetalProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/owP109438896-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
