MOEN Shower Faucet (Pancuran dengan Keran)

Sebelum PPN:
Rp1.899.900 - Rp13.999.900
Spesifikasi
ADA ComplianceYes
Connection Size (inch)1/2
Face ShapeCircle
Includes HandleYes
Includes Trim PlateYes
Ligature ResistantNo
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Trim FinishChrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shower faucets with fixed showerheads include the fixed showerhead, attachment arm and flange, plus faucet control handles and trim. These components are interchangeable without altering the behind-the-wall plumbing in residences, hotels/motels, gyms, locker rooms, and behavioral facilities.
Feature
Showerhead Kit ADA Compliance Yes Non CEC Compliant Connection Size 1/2 in CC Face Shape Circle Faucet Body Material Brass Faucet Handle Type Lever Fixed Showerhead Flow Rate 2.5 gpm Fixed Showerhead Width 2 1/2 in Number of Handles 1 Moen Chateau Series Shower Connection Type 1/2 in CC Shower Valve Type Pressure Balancing Showerhead Function Single Showerhead Material Brass Showerhead Shape Bulb Showerhead Spray Pattern Regular Wall Mounted Trim Finish Chrome

Ulasan Produk

Tidak ada ulasan

Halaman Terkait