GENTA Shower Faucets

Sebelum PPN:
Rp1.999.900
Spesifikasi
UNSPSC30181503
ADA ComplianceYes
Compatible Mfr. Model Number2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
FeaturesChange Your Faucet Style with out Replacing Any Plumbing, Upgrade Anytime, Instant Installation
IncludesArm
Includes CartridgeNo
Includes Check StopNo
Includes Drain StopperNo
Includes HandleYes
Includes StemNo
Includes Trim PlateYes
Includes ValveYes
Ligature ResistantNo
SeriesGenta Posi-Temp T2472
StandardsASME A112.18; CSA B125.1; ADA
Trim FinishChrome
Trim Plate Height (inch)6-1/2
Trim Plate ShapeSquare
Trim Plate Width (inch)6-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clevis hangers are intended for non-insulated tube or pipe and have a bottom half that can pivot up or down to allow pipe or tube to feed through in different directions.
Feature
Shower Trim Kit ADA Compliance Yes Faucet Handle Type Lever Number of Handles 1 Moen Genta Posi-Temp T2472 Series Shower Connection Type 5/8 in IPS Trim Finish Chrome Trim Plate Height 6 1/2 in Trim Plate Shape Square Trim Plate Width 6 1/2 in

Ulasan Produk

Tidak ada ulasan