BRADLEY Shower Faucet Panel (Panel Keran Pancuran)
#Grup produk P109438799
Spesifikasi
| UNSPSC | 30181503 |
|---|---|
| ADA Compliance | Yes |
| CEC Compliant | Non CEC Compliant |
| Connection Size (inch) | 1/2 |
| Connection Type | NPT |
| Face Shape | Square |
| Features | Diverter Valve to Transfer Water from Fixed Showerhead to Hand Shower |
| Finish | Chrome |
| Fixed Showerhead Flow Rate (gpm) | 1.5 |
| Fixed Showerhead Width (inch) | 6-3/4 |
| Handheld Showerhead Flow Rate (gpm) | 1.5 |
| Handheld Showerhead Thickness (inch) | 2 |
| Handheld Showerhead Width (inch) | 4 |
| Includes | Hand Shower with 60 in Hose; In-line Vacuum Breaker; Quick Disconnect; T-handle Adjustable Spray Pattern; Wall Hooks |
| Includes Fixed Showerhead | Yes |
| Includes Handheld Showerhead | Yes |
| Includes Handle | Yes |
| Includes Trim Plate | Yes |
| Includes Tub Spout | No |
| Includes Valve | Yes |
| Ligature Resistant | No |
| Overall Depth (inch) | 3-1/8 |
| Overall Height (inch) | 37-5/8 |
| Overall Width (inch) | 6-3/4 |
| Series | S23 |
| Shower Head Material | Stainless Steel |
| Showerhead Function | Single |
| Showerhead Spray Pattern | Regular |
| Showerhead Type | Handheld |
| Standards | ADA |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Shower faucet panels with fixed and handheld showerheads replace existing shower heads with one oversized panel. These panels include both fixed and handheld showerheads.
Feature
Individual Wall Shower Panel ADA Compliance Yes Non CEC Compliant Connection Size 1/2 in NPT Face Shape Square Chrome Fixed Showerhead Flow Rate 1.5 gpm Fixed Showerhead Width 6 3/4 in Handheld Showerhead Flow Rate 1.5 gpm Handheld Showerhead Thickness 2 in Handheld Showerhead Width 4 in Overall Depth 3 1/8 in Overall Height 37 5/8 in Overall Width 6 3/4 in Bradley S23 Series Shower Connection Type 1/2 in NPT Showerhead Function Single Showerhead Material Stainless SteelProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/m7P109438799-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
