BESTCARE Shower Faucet Panel (Panel Keran Pancuran)

Sebelum PPN:
Rp31.999.900
Spesifikasi
UNSPSC30181503
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Connection TypeNPT
Fixed Showerhead Flow Rate (gpm)1.5
IncludesMounting Frame; Vandal Resistant Fasteners
Includes Check StopNo
Includes Drain StopperNo
Includes Fixed ShowerheadYes
Includes Handheld ShowerheadNo
Includes HandleYes
Includes Trim PlateYes
Includes ValveYes
Ligature ResistantYes
Shower Valve TypePressure Balancing
Showerhead TypeWall Mounted
StandardsASSE 1016; CHSC 116875; NSF61 Section 9 (1997)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shower faucet panels with fixed ligature-resistant showerheads withstand damage and prevent vandalism, abuse, or potential for self-harm or suicide in behavioral or mental health facilities. These showerheads are designed without any recesses for pinching, grasping, or ligatures.
Feature
Individual Wall Shower Panel With Ligature Resistant Showerhead ADA Compliance Yes Non CEC Compliant NPT Faucet Handle Type Lever Chrome White Fixed Showerhead Flow Rate 1.5 gpm Number of Handles 1 Overall Depth 3 in Overall Height 24 in Overall Width 7 1/2 in BestCare WH458 Series Shower Valve Type Pressure Balancing Showerhead Shape Conical Wall Mounted

Ulasan Produk

Tidak ada ulasan