DURASTALL Shower Doors

Sebelum PPN:
Rp7.499.900
Spesifikasi
UNSPSC30181503
ADA ComplianceNo
Compatible Grainger Part Number4ARZ7
Compatible Mfr. Model Number80
Door ApplicationShower
Door Frame FinishSilver
Door Frame MaterialAluminium
Door typePivot
FeaturesDoor Can Be Installed on Either Side for a Left-Hand Or Right-Hand Opening
For use with80 Durastall
Framed/FramelessFramed
Glass Thickness (inch)3/16
Glass TypeObscured Tempered Glass
IncludesDoor Frame with Hinge Jamb, Striker Assembly with Magnetic Seal, Drip Rail Vinyl, Parts Bag
Ligature ResistantNo
Number of Panels1
Overall Height (inch)64
StandardsANSI Z97.1
Width Range (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pivot shower doors are swinging shower doors that swing 180° in either direction. A pivot hinge at the top and bottom of these shower doors allow doors to open in either direction, in or out.
Feature
Shower Door ADA Compliance No Door Application Shower Door Frame Finish Silver Door Frame Material Aluminum Door Type Pivot For Use With 80 Durastall Framed Glass Thickness 3/16 in Obscured Tempered Glass Number of Panels 1 Overall Height 64 in E.L. Mustee Width Range (In.) 24 in

Ulasan Produk

Tidak ada ulasan