BIG JOHN Shower Chairs & Seats

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC42211610
ADA CompliantYes
Adjustable LegsYes
ColorBlue; White
FinishChrome Plated
Includes Mounting HardwareYes
Manufacturer Part NumberBJBATH
Maximum Seat Height (inch)21
Maximum Seat Width (inch)20
Minimum Seat Height (inch)17
Overall Depth (inch)18-3/4
Product TypeShower Chair
Resistance PropertiesSlip Resistant Feet
Seat Depth (inch)12
Seat MaterialAluminium
Seat ShapeRectangular
Seat StyleFreestanding
StandardsCE; FDA
Weight Capacity (lbs)700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Socket x socket Schedule 40 fittings, also called slip or hub fittings, include socket ends on all connection ends. The socket ends fit over the end of a PVC pipe and require glue or adhesive to secure the connection. Schedule 40 fittings have thinner walls and are not recommended for high-pressure applications.
Feature
Shower Chair Product Type Shower Chair Seat Shape Rectangular Maximum Seat Height 21 in Maximum Seat Width 20 in Overall Depth 18 3/4 in Seat Depth 12 in Seat Material Aluminum Finish Chrome Plated Weight Capacity 700 lb Adjustable Legs Yes Minimum Seat Height 17 in ADA Compliant Yes Center to Center Hole Distance Not Applicable Seat Style Freestanding Color Blue White Includes Mounting Hardware Yes Resistance Properties Slip Resistant Feet Standards CE FDA

Ulasan Produk

Tidak ada ulasan