TERRAZZO-WARE Shower Bases & Pans

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
UNSPSC30181503
Base Depth (inch)36
Base Height (inch)4
Base Size (inch)36x36
Base Width (inch)36
Color FamilyTans
Floor MaterialTerrazzo
SeriesIntegral Threshold
Threshold StyleSingle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shower bases are the floor of the shower users stand on. These bases include a drain and are typically made from materials including terrazzo, molded stone and tile.
Feature
Shower Base Base Height 4 in Base Size 36 in x 36 in Palomino Tan Drain Connection 2 in Drain Location Center Floor Material Terrazzo Floor Shape Square Acorn Rough-In 18 1/2 in x 18 in Integral Threshold Series Shower Base Threshold Height 3 in Threshold Style Single

Ulasan Produk

Tidak ada ulasan