ZURN Sensor Two-Hole Centerset Deck-Mount Bathroom Faucet (Kran Sensor)

Sebelum PPN:
Rp13.999.900 - Rp20.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationMotion Sensor
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Ligature ResistantNo
Max. Installation Surface Thickness (inch)3
Mounting Type - FaucetDeck
Spout Length (inch)6-3/4
Spout Reach (inch)6-3/4
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
Feature
Item Mid Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan