SYMMONS Sensor Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp52.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Amps (A)1
CEC CompliantCEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.5
IncludesFaucet Assembly
Ligature ResistantNo
Mounting Type - FaucetDeck
Power SourceAV Power Supply
Sensor Range (inch)1/2 to 4
SeriesS-6080
Spout Length (inch)4-13/32
StandardsGSA Approved
Voltage (VDC)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mid-arc-spout faucets have taller spouts than low-arc-spout faucets. The curve under these spouts offers space for filling vases and other tall vessels, and the water flow from the spout does not splash as much as taller spouts.
Feature
Item Mid Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan