MOEN COMMERCIAL Sensor Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Amps (A)2
CEC CompliantNon CEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)0.5
IncludesTrim and Valve
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-1/2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Power Source(4) AA Batteries
Sensor Range (inch)3-1/2 to 12
SeriesM-Power
Spout Height (inch)4-1/2
Spout Length (inch)3
Spout Reach (inch)4-3/4
StandardsASME A112.18.1/CSA B125.1
Temperature ControlNo
Valve Type - FaucetsSolenoid Valve
Vandal Resistant FeaturesVandal Resistant Outlet
Voltage (VDC)6
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
Feature
Item Low Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan