CHICAGO FAUCETS Sensor Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
FeaturesMounting Hardware Included
Flow Outlet Type - FaucetSpray
Flow Rate (gpm)0.35
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-1/2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Power Source(4) AA Batteries
Replacement Cartridge Mfr. Model Number243.152.AB.1
Sensor RangeSelf Adjusting
SeriesEQ Curved
Spout Height (inch)6-1/8
Spout Length (inch)4-1/2
Spout Reach (inch)4-1/2
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Valve Type - FaucetsSolenoid Valve
Vandal Resistant FeaturesVandal Resistant Outlet
Voltage (VDC)6
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mid-arc-spout faucets have taller spouts than low-arc-spout faucets. The curve under these spouts offers space for filling vases and other tall vessels, and the water flow from the spout does not splash as much as taller spouts.
Feature
Item Mid Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan