T S BRASS Sensor Single-Hole Wall-Mount Bathroom Faucets

Sebelum PPN:
Rp22.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
IncludesControl Module
Ligature ResistantNo
Max. Installation Surface Thickness (inch)15/16
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetWall
Power Source(2) AA Batteries
Replacement Cartridge Mfr. Model Number5EF-0006
Sensor Range (inch)5-1/2
SeriesCheckpoint
Spout Height (inch)11
Spout Length (inch)13/16
Spout Reach (inch)4-1/8
StandardsUL Certified; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet
Voltage (VDC)110
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypeNPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 3000 threaded fittings connect with medium- to high-pressure (300-3000 psi) pipe. Threaded fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Item Gooseneck Bathroom Faucet

Ulasan Produk

Tidak ada ulasan