CHICAGO FAUCETS Sensor Single-Hole Wall-Mount Bathroom Faucets

Sebelum PPN:
Rp23.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Amps (A)2
CEC CompliantCEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
FeaturesMounting Hardware Included
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)0.5
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-1/2
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetWall
Power Source6V Lithium CRP2
Replacement Cartridge Mfr. Model Number243.152.AB.1
Sensor Range (inch)3 to 13
SeriesHyTronic
Spout Height (inch)12
Spout Length (inch)5-3/8
Spout Reach (inch)5-1/4
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Valve Type - FaucetsSolenoid Valve
Vandal Resistant FeaturesVandal Resistant Outlet
Voltage (VDC)6
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.
Feature
Item Gooseneck Bathroom Faucet

Ulasan Produk

Tidak ada ulasan