CHICAGO FAUCETS Sensor Single-Hole Deck-Mount Bathroom Faucet (Kran Wastafel)

Sebelum PPN:
Rp21.999.900 - Rp23.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationMotion Sensor
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-1/2
Max. Mounting Hole Center DistanceSingle Hole
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number243.152.AB.1
Sensor Range (inch)3 to 13
SeriesHyTronic
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Valve Type - FaucetsSolenoid Valve
Vandal Resistant FeaturesVandal Resistant Outlet
Water Inlet Connection Size (inch)3/8
Water Inlet Connection TypePush in Compression

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mid-arc-spout faucets have taller spouts than low-arc-spout faucets. The curve under these spouts offers space for filling vases and other tall vessels, and the water flow from the spout does not splash as much as taller spouts.
Feature
Item Mid Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan