MARS Sanitation-Certified Air Curtains

Sebelum PPN:
Rp36.999.900 - Rp38.999.900
Spesifikasi
UNSPSC27131605
Control TypeDoor Limit Switch
FinishGalvanized; Powder Coated
Frequency (Hz)60
Full Load Current (A)5.1
Grille MaterialSteel
HEPA Air CleaningNo
Heated/Not HeatedNot Heated
Housing ColorBlack
Housing MaterialSteel
Maximum Mounting Height Environmental (ft)7
Maximum Mounting Height Insects (ft)7
Motor EnclosureTotally Enclosed Air Over
Motor Horsepower per Motor (hp)1/2
Motor TypePermanent Split Capacitor
Nameplate Voltage (VAC)115
Nominal Voltage - Phase (VAC)120 – 1 Phase
Number of Motors1
Number of Speeds1
Overall Depth (inch)13
Overall Height (inch)10-5/8
Phase1
Profile TypeStandard Profile
Sanitation CertifiedYes
SeriesN2
Sound Level @ 10 ft (dBA)66
Speed (rpm)Max. 1750
StandardsAMCA Certified; ANSI/NSF 37; ETL Listed
Ultraviolet Air CleaningNo
WashdownNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These air curtains are constructed using designs, processes, and materials that allow for easy access to their interior for cleaning. They meet or exceed the NSF37 standards and are available in low-profile and standard options.
Feature
Unhtd 10.7 In.H 72 In.W 13 In.D Steel Air Curtain For Frame Opening Width 6 ft Mounting Height for Temperature Control 7 ft Overall Depth 13 in Overall Height 10 5/8 in Overall Width 72 in Profile Type Standard Profile Heated/Not Heated Not Heated Maximum Air Velocity 5 960 fpm Mounting Height for Insect Control 7 ft Maximum Air Volume 2 758 cfm Nameplate Voltage 115V AC Air Temperature Rise Not Applicable Sound Level @ 10 ft 68 dBA Housing Color Black Phase 1

Ulasan Produk

Tidak ada ulasan