WIEGMANN Round Compact Axial Fan (Kipas Aksial)

Sebelum PPN:
Rp5.099.900 - Rp8.599.900
Spesifikasi
UNSPSC40101604
Blade MaterialNon Metallic
Electrical Connection - FansLead Wires
Environmental ApplicationsEquipment Cooling
Fan Mounting LocationEnclosure
Fan ShapeRound
Frequency (Hz)50/60
Housing MaterialPlastic/Steel
IP RatingNone
Mounting PositionVertical
StandardscULus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Standard Round Axial Fan Fan Shape Round Height 6 25/32 in Diameter 6 in Depth 2 in Width 6 7/9 in CFM @ 0.000-In. SP 190/235 Watts 26/35 Voltage 230V AC 50/60 Hz Electrical Connection - Fans Lead Wires Sound Level 46 IP Rating None Fan Mounting Location Enclosure Mounting Position Vertical 2800/3500 RPM Blade Material Non Metallic Housing Material Plastic/Steel Standards cULus Environmental Applications Equipment Cooling

Ulasan Produk

Tidak ada ulasan