DAYTON Round Compact Axial Fan (Kipas Aksial)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp889.900 - Rp3.499.900
Spesifikasi
Bearing TypeBall
ColorBlack
Environmental ApplicationsEquipment Cooling
Fan ShapeRound
Motor InsulationClass A
Mounting PositionVertical or Horizontal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard round axial fan kits include a round-shaped fan plus a power cord for making an electrical connection and a guard for shielding the fan blades. These equipment-cooling fans are used in dry locations to cool equipment within an enclosure. They have a round housing that fits into a circular cutout for installation. The fan guard allows airflow while helping to protect the blades from damage and prevent injuries from accidental contact.
Feature
Axial Fan Kit 3 1/2 in D Fan Shape Round Mounting Eye O.C. 9 11/16 in Diameter 10 in Depth 3 1/2 in Fan Cord Length 72 in CFM @ 0.000-In. SP 429/496 Watts 34/37 Voltage 120V AC 50/60 Hz 0.22/0.24 Amps Electrical Connection - Fans Terminals Sound Level 52/58 IP Rating 20 Mounting Position Vertical or Horizontal Bearing Type Ball 1400/1650 RPM Motor Design PSC Motor Insulation Class A Thermal Protection Thermal Protection Max Ambient Temp 150 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait