PORTALS PLUS Roof Vent Pipe Boots

Sebelum PPN:
Rp559.900 - Rp5.199.900
Spesifikasi
UNSPSC30151602
ApplicationPipe Vents
Product TypeRoof Flashing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular-base boots help protect square or rectangular openings in a roof from rain, snow, and other weather. They come in various configurations depending on the number and size of the pipes, the roof's pitch, and more.
Feature
Roof Vent Pipe Flashing Base Shape Rectangular Base Material Steel Cap/Collar Material Elastomeric Material Thickness 24 ga For Roof Angle 40 Degrees For Number of Pipes 1 For Maximum Pipe Size 4 in For Minimum Pipe Size 4 in Base Height Not Applicable Base Diameter Not Applicable Seal Material Not Applicable Top Opening Open Application Pipe Vents Product Type Roof Flashing UV Protected Yes For Roof Type Shingled Base Finish Galvanized Cap/Collar Style Round Collar

Ulasan Produk

Tidak ada ulasan