MASTER FLASH Roof Vent Pipe Boots

Sebelum PPN:
Rp909.900 - Rp1.499.900
Spesifikasi
UNSPSC30151602
ApplicationPipe Vents
Base MaterialAluminium
Base shapeSquare
For Number of Pipes1
For Roof TypePitched
Material - CollarEPDM
Maximum Ambient Temperature (°F)275
Metal Material Thickness (inch)0.3
Minimum Temperature (°F)-67
Product TypeStandard Master Flash
Seal MaterialSilicone
StandardsIAPMO (UPC) Listed
Sub BrandMETAL ROOF FLASHINGS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular-base boots help protect square or rectangular openings in a roof from rain, snow, and other weather. They come in various configurations depending on the number and size of the pipes, the roof's pitch, and more.
Feature
Roof Vent Pipe Flashing Base Shape Square Base Material Aluminum Cap/Collar Material EPDM Material Thickness 0.3 in For Roof Angle 18 Degrees 36 Degrees For Number of Pipes 1 For Maximum Pipe Size 8 1/4 in For Minimum Pipe Size 4 in Base Height 11 in Base Width 11 in Base Diameter Not Applicable Seal Material Silicone Top Opening Open Application Pipe Vents Product Type Standard Master Flash UV Protected Yes For Roof Type Pitched Standards IAPMO (UPC) Listed

Ulasan Produk

Tidak ada ulasan