QUICK ROOF Roof Repair Tapes, Tools & Supplies

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC30121601
ColorSilver
Compatible Surface MaterialMetal
Manufacturer Part NumberQR625
MaterialAluminium
Maximum Coverage Area (ft²/gal)100
Overall Length (ft)25
Overall Width (inch)6
Product TypeRoofing Tape
Thickness (mil)45
UV Protected MaterialYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schedule 80 pipe has thicker walls than Schedule 40, but not as thick as Schedule 160 pipe. Pipe's exterior includes threading on both connection ends. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe and nipples connect with fittings.*Grainger's product supplier has certified that products marked "Made in USA" below comply with "Made in USA" requirements in accordance with FTC rules and guidance.
Feature
Roof Repair Tape Material Aluminum Product Type Roofing Tape Overall Width 6 in Color Silver UV Protected Material Yes Compatible Surface Material Metal Includes Not Applicable Thickness 45 mil Series Not Applicable Overall Length 25 ft Maximum Coverage Area 100 sq ft/gal

Ulasan Produk

Tidak ada ulasan