ETERNABOND Roof Repair Tapes, Tools & Supplies

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC31201501
Handle MaterialWood
Head Length (inch)8
Head MaterialSteel
Manufacturer Part NumberEBR-125R
Overall Length (inch)8
Product TypeRoofing Roller

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Roofing tools aid with the installation, modification, and repair of roofing surfaces. They include hand tools that help to clean and prepare roof surfaces for sealing and help ensure roof tapes are attached securely.
Feature
Steel Roller Product Type Roofing Roller Handle Material Wood Overall Length 8 in Head Length 8 in Head Material Steel

Ulasan Produk

Tidak ada ulasan